Beli nozzle air mancur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  2. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  3. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  4. Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp499.900

    Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Overall Length (mm): 35
    • Suitable fluid: Compressor Air
    • Width (mm): 42
    • nozzle thread: R1/4
  5. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  6. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  7. Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Mulai

    Rp109.900

    Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Deskripsi:
    Since it injects straight air from a single hole, it has high straightness and a high air blow effect.
    atribut:
    • Material: S303
    • Screw Size: R1/8
  8. Joplax Flat nozzle FL-600E
    Mulai

    Rp989.900

    Joplax Flat nozzle FL-600E
    atribut:
    • Adaptive Fluid: Air
    • Connection Port Diameter: G1/4
    • Working Air Pressure Range (MPa): 1
  9. Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)
    Mulai

    Rp349.900

    Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)
    Deskripsi:
    A small air nozzle with an injection width of 24 mm.
    atribut:
    • Material: PPS
    • Maximum Operating Pressure (MPa): 0.7
    • Screw Size: R1/8
    • Number of Holes: 8
    • Heat Resistance Temperature (°C): 120
    • Opening Diameter (mm): 1
  10. Nikki Point Fit Nozzle
    46%
    Mulai

    Rp359.900

    Nikki Point Fit Nozzle
    Deskripsi:
    -Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.
    atribut:
    • Material: Steel
  11. Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    Mulai

    Rp239.900

  12. Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Mulai

    Rp319.900

    Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Deskripsi:
    -Eliminate metal parts to the limit, PP resin was made of more than 90% of material. -Drying by air blow, cooling and cleaning.
    atribut:
    • Nozzle Length: 26.5mm
    • Nozzle Opening Diameter: 3mm
    • Nozzle Mounting Port: M14x1
    • Air Mounting Outlet: G1/4
    • Total Length: 128mm
  13. Ikeuchi Flat Type Air Nozzle Made of SUS316L (Nosel Udara Pipih)
    Mulai

    Rp3.299.900

    Ikeuchi Flat Type Air Nozzle Made of SUS316L (Nosel Udara Pipih)
    atribut:
    • Type: Flat
    • Mass (g): 144
    • Total Length x Width (mm): 90x42
    • Screw Size: R1/4
  14. OMRON Heater Burnout Alarm K2CU
    Mulai

    Rp2.799.900

    OMRON Heater Burnout Alarm K2CU
    Deskripsi:
    Catch breaks from small capacity heaters to large capacity heaters Detects breaks in heaters of molding machines, packaging machines, etc., and outputs alarms. Because it has high-precision judgment capability, it can also detect single disconnection when using multiple heaters. Applicable to a wide range of heaters from small capacity to large capacity. The K2CU-F large-capacity CT integrated type is applicable to both single-phase and three-phase heaters. With the voltage fluctuation compensation function, high-precision alarm output can be obtained without causing a false alarm for heater current fluctuation due to fluctuations in power supply voltage.
    atribut:
    • Ambient Relative Humidity (RH): 45 to 85
    • Rated Frequency (Hz): 50/60 (shared)
    • Control Output: 1c AC220V 2A(cosΦ=0.4)
    • Impact Resistance Durability (m²): 98
    • Influence of Temperature (%/°C): Within ± 10 at 20 ± 30
    • Insulation Resistance (MΩ): 10 or more (between all electrical circuits and mounting panel) (at 500 VDC)
    • Operating Time (s): 0.5 or less (when current changes from 150% of operating value to 0)
    • Overcurrent intensity: 2s at 20 times the maximum settling value
    • Vibration Resistance (Destruction): 16.7Hz Double amplitude 1mm 3 directions 10min each
    • Withstand Voltage: AC2000V 50 / 60Hz 1min (between all electrical circuits and mounting panel)
  15. Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303 (Nosel Kipas Uap / Nosel Udara)
    Mulai

    Rp489.900

    Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303 (Nosel Kipas Uap / Nosel Udara)
    atribut:
    • Normal Pressure (MPa): 0.3
    • Injection Angle: 90°
    • Type: Fan-shaped
  16. Ikeuchi Compact Flat Type Plastic Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp309.900

    Ikeuchi Compact Flat Type Plastic Air Nozzle (Nosel Udara Pipih)
    Deskripsi:
    -A compact design having a wide of 24mm and total length of 30mm without changing high punching force and silentness.-It can be installed in a narrow space that could not be installed conventionally, and air blowing to every corner is possible.-Made of PP-For liquid draining and drying, blowing of dirt, air cooling etc.
    atribut:
    • Nozzle Mounting Port: R1/8
    • Suplier Order Number: 364-0710 (3640710)
    • Total Length x W (mm): 30 x 24
  17. Ikeuchi Wide Flat-Shaped Air Nozzle Made Of PPS Resin (Nosel Udara Pipih / Nosel Spray Air)
    Mulai

    Rp1.199.900

    Ikeuchi Wide Flat-Shaped Air Nozzle Made Of PPS Resin (Nosel Udara Pipih / Nosel Spray Air)
    atribut:
    • Weight (g): 62
    • Overall-Length x Width W (mm): 90x121
    • Nozzle Mounting Part: R3/8
    • Screw Size: R3/8
    • Nozzle diameter (mm): 1
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  18. Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    45%
    Mulai

    Rp76.900

    Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
Daftar Harga nozzle air mancur Terbaru October 2026
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp2.099.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900
Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)Rp499.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)Rp63.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)Rp219.900
Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)Rp109.900
Joplax Flat nozzle FL-600ERp989.900
Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)Rp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)